Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 3.110in.L
Mfr # 697.0003.382
Zoro # G9218736
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Overall Length 3.1100 in
- Shank Shape Cylindrical
- Taper Size PSK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0003.382
- Zoro # G9218736
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 3.1100 in |
Taper Size | PSK40 |
Shank Dia. | 1.96 in |
Programming Length | 2.165" |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER32 |
Projection | 55.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK40, Projection 55.00 mm, ER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Chain Wrench 15 in. L 1 pk (CW15)
- MASTERCUT TOOL 1/4x3/4x1/4x2-1/2 4FL .030 Corner Radius Endmill, PowerA (211-423-1)
- VITREX Rubbing Stone 60&80 Grit (10022)
- BAHCO Bahco Flat File, Ergo, 8", Bastard, 25 TPI (1-110-08-1-2)
- HHIP ER-32 BT30 Spring Collet Chuck (3900-7566)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- HHIP ER-25 3/4" Straightshank Spring Collet Chuck Set (3900-2575)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- GS TOOLING MT4 325 TG100 Collet Chuck (534324)
- Kelch Collet Chucks