Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.96in., 10.315inL
Mfr # 697.0673.291
Zoro # G9220251
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.968"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 10.3150 in
- Taper Size SK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0673.291
- Zoro # G9220251
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.968" |
Overall Length | 10.3150 in |
Taper Size | SK50 |
Shank Dia. | 1.96 in |
Programming Length | 6.299" |
Thread Size | M22x1.5 |
Nose Dia. | 50.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER32 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK50, Projection 160.00 mm, GER32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Clamp Bar Ratch Stl 2-1/2X12In (JL-SH023-60030)
- HHIP 24 X 18 X 36 0-Ledge Surface Plate Stand (4401-1301)
- AVK Expandable Tool, 1/4-20, Steel (AA181-420)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- HHIP MT4 ER40 Collet Chuck-Drawbar End (3900-5079)
- HHIP #40-10 Piece ER-40 Spring Collet Chuck Set (3900-0538)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- METABO KYLS. CHK. 3/64"-1/2" 805-2/13 (636226000)
- ERICKSON ER 20 COLLET CHUCK 1 STRAIGHT SHANK (SS100ER20700)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- Kelch Collets, Chucks & Accessories