Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.69in., 4.921in.L
Mfr # 498.0001.321
Zoro # G9214125
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.692"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 498.0001.321
- Zoro # G9214125
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.692" |
Overall Length | 4.9210 in |
Taper Size | HSK50A |
Shank Dia. | 1.69 in |
Programming Length | 3.937" |
Thread Size | M16 |
Nose Dia. | 43.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | OZ16 |
Projection | 100.00 mm |
Coolant Fed | Coolant Through |
Standards | DIN ISO 10879, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK50A, Projection 100.00 mm, OZ16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 6 lb. Head, 30" Length Indestructible Handle Sledge Hammer (ESH-630X)
- STARRETT Band Saw Blade, 7 ft. 9" L, 1/4" W, 14 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91181-07-09)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- MITUTOYO Universal Swivel Clamp (02AZC340)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- WIDIA Straight Shank Chuck, 300 Double (1015311)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- GS TOOLING NMTB40 ER32 Collet Chuck (534260)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- Kelch Collet Chucks