Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 5.905in.L
Mfr # 697.0204.324
Zoro # G9219271
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.653"
- Overall Length 5.9050 in
- Shank Shape Cylindrical
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0204.324
- Zoro # G9219271
- Country of Origin China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 5.9050 in |
Taper Size | HSK100A |
Shank Dia. | 1.65 in |
Programming Length | 3.937" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK100A, Projection 100.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Collet Rack, Holds (49) DA180, 17 In W (14812)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- KD TOOLS Dead Blow Hammer, Sledge Head, 5.5 lb. (69-550G)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016D)
- HHIP MT3 ER-40 Collet Chuck-Drawbar End (3900-5078)
- HHIP ER-32 NMTB #40 14 Piece Spring Collet Chuck Set (3900-0505)
- HHIP ER-11 1/2" Straight Shank Spring Collet Chuck Set (3900-1172)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- GS TOOLING #12 ER16 Tap Collets (337853)
- GS TOOLING ER16 10.0mm (0.3937) AA Ultra Precision Collet (336759)
- Kelch Collet Chucks