Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 5.826in.L
Mfr # 697.0032.385
Zoro # G9218937
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.653"
- Shank Type Taper
- Overall Length 5.8260 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0032.385
- Zoro # G9218937
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 5.8260 in |
Taper Size | PSK80 |
Shank Dia. | 1.65 in |
Programming Length | 3.937" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK80, Projection 100.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJ HOOK SPANNER 3/4 - 2 BLK (MT471)
- KIPP Tether Cable Form:B With Crimp Terminals L=150, Stainless Steel, Comp:Aluminum (K0367.1150)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Square (600-8)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M11)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- HHIP Square ER-32 Collet Block (3900-5124)
- GS TOOLING MT3 OZ25 Collet Chuck (334665)
- HHIP ER-32 CAT40 V-Flange Spring Collet Chuck Set (3900-4029)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- HHIP R8 10 Piece ER-40 Spring Collet Chuck Set (3900-0004)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- Kelch Collets, Chucks & Accessories