Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 5.511in.L
Mfr # 697.0003.323
Zoro # G9218711
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.653"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.5110 in
- Taper Size HSK80A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0003.323
- Zoro # G9218711
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 5.5110 in |
Taper Size | HSK80A |
Shank Dia. | 1.65 in |
Thread Size | M10 |
Programming Length | 3.937" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK80A, Projection 100.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- DICKIES Canvas Apron, 2 Pocket, Gray/Tan, Heavy Duty Rip-Resistant Canvas, 2 Pockets (57024)
- DIABLO Speedemon Spade Bit Range Provides, PK12 (DSP2950-S12)
- PROTO SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (J46132)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- GS TOOLING ER11 6mm (0.2362) AA Ultra Precision Collet (336723)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- H & H INDUSTRIAL PRODUCTS 12 Piece ER-25 MT2 Spring Collet Chuck Set (3900-4050)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- GS TOOLING ER20 5/16 (0.3125) AA Ultra Precision Collet (336782)
- Kelch Collet Chucks