Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 5.118in.L
Mfr # 697.0032.383
Zoro # G9218912
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.653"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.1180 in
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0032.383
- Zoro # G9218912
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 5.1180 in |
Taper Size | PSK50 |
Shank Dia. | 1.65 in |
Programming Length | 3.937" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK50, Projection 100.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cutter Wheel (122SS)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #15 (41685)
- ONSRUD 3/4" Three Flute Routing End Mill Plunge Point 5"L (60-272)
- MILWAUKEE TOOL SHOCKWAVE 3PC IMPACT MAGNETIC DRIVE GUIDE SET (48-32-4519)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- TIRE MECHANICS RESOURCE OPEN END BARB EURO AIR CHUCK BAG OF 10 (TMREC410419-10)
- Kelch Collets, Chucks & Accessories