Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 4.921in.L
Mfr # 697.0204.363
Zoro # G9219287
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.653"
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK50E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0204.363
- Zoro # G9219287
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 4.9210 in |
Taper Size | HSK50E |
Shank Dia. | 1.65 in |
Programming Length | 3.937" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK50E, Projection 100.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Attachment 1/4" Drive Extension - 2 (2402)
- ROBERTS Carpet Knife Rounded Razor, 6 in L (10-215)
- PROTO Locking Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (J4762)
- PERFORMANCE TOOL 7/16 In Combination Wrench Wrench 7/16, W30214 (W30214)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- HHIP Square ER-40 Collet Block (3900-5125)
- HAIMER High Precision Collet Chuck, HSK100A (A10.120.01)
- PRO-SERIES Pro-Series MT3 ER-32 Collet Chuck With 1/2-13" Drawbar End (3901-5078)
- H & H INDUSTRIAL PRODUCTS SK16 Lyndex Slim Style BT30 Collet Chuck (3901-5492)
- GS TOOLING BT30 400 ER25 Collet Chuck (532168)
- Kelch Collets, Chucks & Accessories