Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 4.645in.L
Mfr # 697.0002.385
Zoro # G9218684
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.653"
- Overall Length 4.6450 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0002.385
- Zoro # G9218684
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 4.6450 in |
Taper Size | PSK80 |
Shank Dia. | 1.65 in |
Programming Length | 2.755" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK80, Projection 70.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Small Paint Brush / Tool Organizer Roll (57046)
- ROBERTS Adhesive Nozzle, 3 In. W (10-981-25)
- CHICAGO-LATROBE 140° Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 1/8 (78592)
- XCELITE 5 1/2 in Weller(R) Xcelite(R) Long Nose Plier Ergonomic Handle (LN55VN)
- HHIP Hex ER-32 Collet Block (3900-5128)
- TECHNIKS Collet Hold Extension, ER16,177mm (04895)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- ERICKSON Swing/Toggle Clamp, Swing Clamp, M5x100 (CV40BER32600)
- Kelch Collets, Chucks & Accessories