Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 4.015in.L
Mfr # 697.0003.343
Zoro # G9218727
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.653"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 4.0150 in
- Taper Size HSK63C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0003.343
- Zoro # G9218727
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 4.0150 in |
Taper Size | HSK63C |
Shank Dia. | 1.65 in |
Thread Size | M10 |
Programming Length | 2.755" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK63C, Projection 70.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 33/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48533)
- TE-CO Plunger, Ball, Steel, Zinc, 3/8-16, 5/8, PK5 (52812)
- RUKO 1-13/32" Bi-Metal High Speed Steel Hole Saw (106036)
- MASON Floor Mount Vibration Isolator, Spring (5C126)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- GS TOOLING NMTB40 ER32 Collet Chuck (534260)
- HHIP R8 10 Piece ER-40 Spring Collet Chuck Set (3900-0004)
- H & H INDUSTRIAL PRODUCTS ER32 Collet & Drill Chuck With JT6 Sleeve (3903-6082)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- GS TOOLING ER32 5/8 (0.6250) AA Ultra Precision Collet (336895)
- Kelch Collet Chucks