Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.65in., 3.543in.L
Mfr # 697.0002.383
Zoro # G9218666
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.653"
- Shank Shape Cylindrical
- Overall Length 3.5430 in
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0002.383
- Zoro # G9218666
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.653" |
Overall Length | 3.5430 in |
Taper Size | PSK50 |
Shank Dia. | 1.65 in |
Programming Length | 2.362" |
Nose Dia. | 42.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER25 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK50, Projection 60.00 mm, ER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2mm Hex Key Wrench (2100-0085)
- BOSCH Hammer Drill Bit, PK5 (LBHX0035)
- VERTEX Vertex Pro-Series 8" Tilting Rotary Table (3900-2340)
- SUPERCUT 92-inch x 0.375-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (419825)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- TECHNIKS Collet (84063-10)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- GS TOOLING NMTB50 OZ32 Collet Chuck (334700)
- WALTER Modular tool holding system adapters C4-391.27-25 077 (C4-391.27-25 077)
- HHIP 102mm Diameter ER-25 Collet Chuck (3901-5025)
- Kelch Collets, Chucks & Accessories