Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 9.133in.L
Mfr # 697.0642.322
Zoro # G9219962
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 9.1330 in
- Shank Shape Cylindrical
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0642.322
- Zoro # G9219962
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 9.1330 in |
Taper Size | HSK63A |
Shank Dia. | 1.57 in |
Programming Length | 7.874" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 200.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK63A, Projection 200.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Round File, American, Round, Bastard (78402600)
- STEEL GRIP 25 ft. L X 1 in. W Tape Measure (DR76536)
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728)
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- HHIP #40 NMTB ER-32 Collet Chuck-Drawbar End (3900-5090)
- GS TOOLING CAT40 250 ER16 Collet Chuck (531406)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- Kelch Collet Chucks