Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 8.267in.L
Mfr # 697.0632.324
Zoro # G9219926
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 8.2670 in
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0632.324
- Zoro # G9219926
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 8.2670 in |
Taper Size | HSK100A |
Shank Dia. | 1.57 in |
Programming Length | 6.299" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK100A, Projection 160.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Knockout Punch, 2-7/8in., 10 ga., Cutter (7212SP-2-1/2P)
- AMERICAN HAMMER Sledge Hammer, 2 lb., 12-1/2 In, Wood (AM2BZWG)
- KO-KEN Socket 14mm 6 Point 120mm 3/8 Sq. Drive (3300M-14(L120))
- MILWAUKEE TOOL 1-3/16 " Quick Change Steel Plate Carbide Cutter (49-57-8217)
- DORIAN Collet Chuck, CAT50, 1.3400 (SGIH26-6)
- HHIP Square ER-40 Collet Block (3900-5125)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- HHIP #30 NMTB ER-40 Collet Chuck-Drawbar End (3900-5084)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- Kelch Collet Chucks