Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 7.795in.L
Mfr # 697.0663.292
Zoro # G9220093
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 7.7950 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0663.292
- Zoro # G9220093
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 7.7950 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Programming Length | 5.118" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK40, Projection 130.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Freud 1/4 in. D X 2-1/2 in. L Carbide Up Spiral Router Bit (75-102)
- AIRCAT .4 Hp Mini Composite Straight Die Grinder (6200)
- HHIP 3/8-16 X 4" Long Alloy Steel Stud (3436-3359)
- BES MANUFACTURING Carbide Bell Hanger Bit- 3/8"x 24" (BELLC3824)
- GS TOOLING ER20 3/8 (0.3750) AA Ultra Precision Collet (336788)
- GS TOOLING #12 ER16 Tap Collets (337853)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- CMT Precision Collet, ER-32, D1/4" (184.065.00)
- GS TOOLING R8 200 ER20 Collet Chuck (534362)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- Kelch Collet Chucks