Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 6.535in.L
Mfr # 697.0662.265
Zoro # G9220066
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 6.5350 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0662.265
- Zoro # G9220066
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 6.5350 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Programming Length | 3.937" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Description
Collet Chuck, Taper Size SK40, Projection 100.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 105.5-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (709827)
- TEKTON 3/8 Inch Reversible Ratcheting Combination Wrench (WRN56008)
- MIDWEST FASTENER 3/16" x 9/16" Rubber Vacuum Caps 10PK (32742)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 18 x 1-1/4, 10TPI (3811805)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- GS TOOLING 112 TG100 Straight Shank Collet Chuck (534320)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- GS TOOLING ER40 17.5mm (0.6889) AA Ultra Precision Collet (336957)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- Kelch Collets, Chucks & Accessories