Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 6.377in.L
Mfr # 697.0622.322
Zoro # G9219813
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 6.3770 in
- Shank Shape Cylindrical
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0622.322
- Zoro # G9219813
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 6.3770 in |
Taper Size | HSK63A |
Shank Dia. | 1.57 in |
Thread Size | M18x1.5 |
Programming Length | 5.118" |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK63A, Projection 130.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2" Diamond Wet Core Bit (48-17-2020)
- BIG HORN Ratchet Lever - Bolt 1/4-20 (19729B)
- EAZYPOWER Machine Length Drill Bit, 1/8", M2 HSS (73625/B)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, CC, Uncoated (CRE-187-062)
- HAIMER Collet Chuck, ER11, HSK63A, 3.940 in. Proj (A63.020.11)
- GS TOOLING R8 40mm ER32 Collet Chuck (337815)
- PARLEC Collet Chuck, CAT40, ER16, Proj 4.000 In (C40-16ERF400)
- ERICKSON COLLET CHUCK EXTENSION ER (SS200ER25146M)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- Kelch Collets, Chucks & Accessories