Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 5.433in.L
Mfr # 697.0661.292
Zoro # G9220057
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.4330 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0661.292
- Zoro # G9220057
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 5.4330 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Thread Size | M18x1.5 |
Programming Length | 2.755" |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 70.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Bricklayers Hammer, Steel, 18 oz, Textured (ABL18)
- OSG Spiral Point Tap, Plug, 3 (2840008)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- RIDGID Blade, Carbide-Tipped 12In. 70T (71697)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- GS TOOLING ER40 10.0mm (0.3937) AA Ultra Precision Collet (336932)
- HHIP #40-10 Piece ER-40 Spring Collet Chuck Set (3900-0538)
- PARLEC Collet Chuck, CAT40, ER25, Proj 4.000 In (C40-25ERF400)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- GS TOOLING 1/4" TG100 Tap Collets (334967)
- Kelch Collet Chucks