Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 4.724in.L
Mfr # 697.0612.320
Zoro # G9219637
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 4 23/32 in
- Taper Size HSK40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0612.320
- Zoro # G9219637
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 4 23/32 in |
Taper Size | HSK40A |
Shank Dia. | 1.57 in |
Programming Length | 3.937" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Shank Diameter | 1.57 in |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 100 mm |
Material | High Speed Steel |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Compatible Collet Wrench | Clamping Tools |
Compatible Collet Series | GER25 |
Description
Collet Chuck, Taper Size HSK40A, Projection 100 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #25 HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP25)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32), Number of Flutes: 4 (74393)
- WIHA Nut Driver Set, 5 Pieces, SAE, Solid, Ins (32292)
- LINK 1/2" HSS Se .503 X 1-1/64 Drill 1 X 3 Body 1/2 X 1-1/8 Shank Tin Coat (55-TN-197)
- GS TOOLING ER32 5/8 (0.6250) AA Ultra Precision Collet (336895)
- HAIMER Collet Chuck, ER16, HSK50A, 2.760 in. Proj (A50.020.16)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- TECHNIKS Collet (84063-10)
- HHIP #40 17 Piece ER-40 Spring Collet Chuck Set- NMTB Taper 40 (3900-0540)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- GS TOOLING M5-M5.5 ER16 Tap Collets (338105)
- Kelch Collets, Chucks & Accessories