Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 3.346in.L
Mfr # 697.0602.321
Zoro # G9219454
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 3.3460 in
- Shank Shape Cylindrical
- Taper Size HSK50A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0602.321
- Zoro # G9219454
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 3.3460 in |
Taper Size | HSK50A |
Shank Dia. | 1.57 in |
Programming Length | 2.362" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK50A, Projection 60.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/2In, 4FL, Single, 3In (206-001200)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-166-30)
- DRILL AMERICA Wx12" HSS Aircraft Extension Drill Bit (DWDA/CX12W)
- DIXON Safety Blow Gun (D204-30)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- HAIMER Collet Chuck, ER40, CAT40, 2.760 in. Proj (40.720.40)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- ERICKSON Collet Chuck, SK16, Taper Shank (CV40BTG075600G)
- PARLEC COLLET CHUCK TORQUE OTHER WRENCH (EROS20NW)
- HHIP MT4 ER40 Collet Chuck-Drawbar End (3900-5079)
- Kelch Collet Chucks