Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 10.551inL
Mfr # 697.0665.292
Zoro # G9220136
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 10.5510 in
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0665.292
- Zoro # G9220136
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 10.5510 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Programming Length | 7.874" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 200.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK40, Projection 200.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 1/32 (44902)
- TOOLHANGER Tool Hanger Board, Black, 50 lb. Capacity (1001)
- STARRETT Rule 6IN (C306R-6)
- EQUITY LED, Alarm Clock, 60-90 dB, 12V (E30902)
- HHIP 80mm Diameter ER-32 Collet Chuck (3901-5032)
- HAIMER Collet Chuck, ER20, HSK63F, 3.940 in. Proj (F63.020.20)
- PARLEC Collet Chuck, BT30, ER20, Proj 2.360 In (B30-20ERF236)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- PARLEC Collet Chuck, BT40, ER32, Proj 4.000 In (B40-32ERF400)
- HHIP #30 NMTB ER-32 Collet Chuck-Drawbar End (3900-5083)
- HHIP ER-32 BT30 Spring Collet Chuck (3900-7566)
- Kelch Collets, Chucks & Accessories