Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.57in., 10.472inL
Mfr # 697.0665.265
Zoro # G9220127
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.574"
- Shank Type Taper
- Overall Length 10.4720 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0665.265
- Zoro # G9220127
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.574" |
Overall Length | 10.4720 in |
Taper Size | SK40 |
Shank Dia. | 1.57 in |
Programming Length | 7.874" |
Thread Size | M18x1.5 |
Nose Dia. | 40.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER25 |
Projection | 200.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 200.00 mm, GER25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE BUGGER EXTENSION 5/8"x11 THREAD (BUF1400)
- SUMITOMO Triangle Turning Insert, Triangle, 3, TNMG, 2, Carbide (TNMG332EEM-AC8025P)
- STARRETT Machinists Levels Tube (PT99432)
- SUMITOMO Milling Insert, ACM300 Grade, Carbide (AXMT170504PEERE-ACM300)
- GS TOOLING NMTB40 300 TG100 Collet Chuck (534304)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- CMT Precision Collet, ER-32, D3/8" (184.095.00)
- HHIP #40-10 Piece ER-40 Spring Collet Chuck Set (3900-0538)
- BISON 5C Collet Chuck Steel Body, 5 SET-TRU, (7-862-0505)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- Kelch Collet Chucks