Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.34in., 5.826in.L
Mfr # 697.0031.385
Zoro # G9218894
product price: $580.99
/ea
Free Shipping & Returns
$580.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.338"
- Overall Length 5.8260 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0031.385
- Zoro # G9218894
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.338" |
Overall Length | 5.8260 in |
Taper Size | PSK80 |
Shank Dia. | 1.34 in |
Programming Length | 3.937" |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK80, Projection 100.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5 Piece 1/4-3/4" Double-End Boring Bar Set (1001-0008)
- WESTWARD 3/8 in Drive, 19mm Hex Metric Socket, 6 Points (53YR91)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- ZORO SELECT Hand Tool, 5/16-18, 5/16-24, 2.50in, RNHT (RNHT-31 KIT)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- GS TOOLING ER32 5.5mm (0.2165) AA Ultra Precision Collet (336861)
- HHIP ER-25 MT2 12 Piece Spring Collet Chuck Set (3900-0502)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- GS TOOLING R8 325 TG100 Collet Chuck (534314)
- Kelch Collet Chucks