Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.34in., 5.118in.L
Mfr # 697.0031.383
Zoro # G9218876
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.338"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.1180 in
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0031.383
- Zoro # G9218876
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.338" |
Overall Length | 5.1180 in |
Taper Size | PSK50 |
Shank Dia. | 1.34 in |
Programming Length | 3.937" |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK50, Projection 100.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1119-150)
- KNIPEX 8 in Bent Long Nose Plier Plastic Coated Handle (38 21 200)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Knurl (3435)
- CENTURY DRILL & TOOL #29 Jobber Length Drill Bit (11429)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- LYNDEX-NIKKEN Shank Collet Holder, ER32, 7.09 in. L (E32-EXT-100)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- HHIP MT4 17 Piece ER-40 Spring Collet Chuck Set (3900-0504)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- Kelch Collets, Chucks & Accessories