Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.34in., 3.858in.L
Mfr # 697.0001.384
Zoro # G9218562
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.338"
- Shank Type Taper
- Overall Length 3.8580 in
- Shank Shape Cylindrical
- Taper Size PSK63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 697.0001.384
- Zoro # G9218562
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.338" |
Overall Length | 3.8580 in |
Taper Size | PSK63 |
Shank Dia. | 1.34 in |
Programming Length | 2.362" |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK63, Projection 60.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger 1-3/8In x 7-1/2In (NKSB22)
- JACOBS 36B-5/8" Plain Bearing Heavy Duty 3/4" Chuck (JCM6314)
- WESTWARD Flat File, American, Smooth (30PA60)
- NORSEMAN BY VIKING DRILL AND TOOL 1-1/16" 50-AG Car Reamer Fast Spiral Flute (06504)
- HHIP #30 NMTB ER-32 Collet Chuck-Drawbar End (3900-5083)
- HHIP 3/4 X 2" ER-25 Straight Shank Chuck Extension (3900-5115)
- POWERMATIC Lower Collector, Clear Plastic (1) For M (6286601)
- ERICKSON Collet Chuck, ER32, Straight Shank (SS075DA204469)
- EUROBOOR Tap collet 7/16" ANSI (TCM.7/16ANSI)
- HHIP Square ER-25 Collet Block (3900-5123)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- Kelch Collets, Chucks & Accessories