Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.34in., 3.543in.L
Mfr # 697.0001.383
Zoro # G9218553
product price: $329.99
/ea
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.338"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 3.5430 in
- Taper Size PSK50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0001.383
- Zoro # G9218553
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.338" |
Overall Length | 3.5430 in |
Taper Size | PSK50 |
Shank Dia. | 1.34 in |
Programming Length | 2.362" |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK50, Projection 60.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Cover, Black Vinyl, 18x24 In (83023)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 24 Foot Reinforced H Aluminum Welded End Cap (22-523)
- KEN-TOOL K65 6-1/2" PROF WORKSHOP VISE (KT64065)
- KLEIN TOOLS Crimp Die Set, RG58, RG59, RG6, RG62 (VDV211-038)
- STM CAT40 ER32-2.50 COLLET CHUCK (525421)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- GS TOOLING 3/8" ER16 Tap Collets (337824)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- HHIP 45mm Diameter ER-16 Collet Chuck (3901-5016)
- HHIP 100mm Diameter ER-32 Collet Chuck (3901-5033)
- Kelch Collets, Chucks & Accessories