Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.34in., 2.519in.L
Mfr # 697.0001.381
Zoro # G9218535
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.338"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 2.5190 in
- Taper Size PSK32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 697.0001.381
- Zoro # G9218535
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.338" |
Overall Length | 2.5190 in |
Taper Size | PSK32 |
Shank Dia. | 1.34 in |
Programming Length | 1.771" |
Nose Dia. | 34.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER20 |
Projection | 45.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK32, Projection 45.00 mm, ER20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Offset Double Box Reverse Ratcheting Wrench 3/4" x 7/8"-12 Point (J1185-A)
- KLEIN TOOLS Screwdriver Set, Long Blade Slotted and Phillips, 2-Piece (85072)
- DIABLO 9" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 9", 10/18TPI, PK25 (PS0918AF25)
- CURRENT TOOLS Cable Feeding Sheave for 2" Conduit (520FS)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- GEARWRENCH Large Locking Tap Adapter (82801)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS120ER11107M)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- HHIP MT2 ER-20 Collet Chuck-Drawbar End (3900-5072)
- METABO KYLS CHK. 1/16"-1/2" (1/2-20) (636520000)
- GS TOOLING #12 ER16 Tap Collets (337853)
- Kelch Collets, Chucks & Accessories