Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 9.133in.L
Mfr # 698.0641.322
Zoro # G9220915
product price: $496.99
/ea
Free Shipping & Returns
$496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Overall Length 9.1330 in
- Shank Shape Cylindrical
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0641.322
- Zoro # G9220915
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 9.1330 in |
Taper Size | HSK63A |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 7.874" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 200.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63A, Projection 200.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 15mm x 17mm Flare Nut Wrench (81647)
- MITUTOYO Caliper, Dial, 1mm/Rev, 0-200mm, 0.01mm (505-733)
- HOPKINS THREE WAY NEVER FADE LEVEL (9516)
- URREA 1/2" drive, 6-point short impact socket 1-1/8" (7436H)
- HHIP 5C ER-32 Spring Collet Chuck (3900-5099)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- GS TOOLING MT4 325 TG100 Collet Chuck (534324)
- HHIP 125mm Diameter D1-4 ER-40 Collet Chuck (3901-5042)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- GS TOOLING 1" ER40 Tap Collets (338283)
- Kelch Collets, Chucks & Accessories