Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 8.976in.L
Mfr # 698.0654.292
Zoro # G9220994
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Overall Length 8.9760 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 698.0654.292
- Zoro # G9220994
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 8.9760 in |
Taper Size | SK40 |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 6.299" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69871 |
Description
Collet Chuck, Taper Size SK40, Projection 160.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hook clamps, TLI.Z-13.5/90 (TLI.)
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- ROTOZIP Multipurpose Cutting Bits, 1/8" dia., 3" L (RZ-BITSET1)
- GREENLEE Pin-Drive (1038GB)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- HHIP 3/4 X 2-1/2" ER-16 Straight Shank Chuck Extension (3900-5109)
- HHIP Square ER-40 Collet Block (3900-5125)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- EUROBOOR Tap collet 1/2" ANSI (TCM.1/2)
- HHIP Hex ER-25 Collet Block (3900-5127)
- HHIP MT3 ER-32 Collet Chuck-Drawbar End (3900-5077)
- Kelch Collets, Chucks & Accessories