Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 8.267in.L
Mfr # 698.0631.324
Zoro # G9220906
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Overall Length 8.2670 in
- Shank Shape Cylindrical
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0631.324
- Zoro # G9220906
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 8.2670 in |
Taper Size | HSK100A |
Shank Dia. | 1.18 in |
Programming Length | 6.299" |
Thread Size | M11x1 |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK100A, Projection 160.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER POWER Needle Scaler, 19/32 In. Stroke, 16 CFM (MP5187)
- MAKITA Self-Leveling 360deg 3-Plane, 12V max CXT (SK700GD)
- CHICAGO PNEUMATIC 1/2" Pistol Grip Air Impact Wrench 610 ft.-lb. (CP749)
- PROTO 3/8" Drive Crowfoot Socket Wrench Set, SAE, Open End, Full Polish (J49004CF)
- ERICKSON Collet Chuck, ER16, Straight Shank (SS100DA104488)
- GS TOOLING 1/8" NPT LS TG100 Tap Collets (334981)
- HHIP Square ER-40 Collet Block (3900-5125)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- HHIP ER-16 CAT40 V-Flange Collet Chuck With 2.5 Gage Depth (3900-4362)
- HHIP R8 ER-40 Collet Chuck (3900-5069)
- H & H INDUSTRIAL PRODUCTS ER16 Collet & Drill Chuck With JT6 Sleeve (3903-6070)
- Kelch Collets, Chucks & Accessories