Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 6.377in.L
Mfr # 698.0621.322
Zoro # G9220881
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 6.3770 in
- Taper Size HSK63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 698.0621.322
- Zoro # G9220881
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 6.3770 in |
Taper Size | HSK63A |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 5.118" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 130.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Description
Collet Chuck, Taper Size HSK63A, Projection 130.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Adaptor Quick-IN Fein-3/4" Weldon (IBK.QFN)
- WESTWARD 3/8 in Drive Tamper Resistant Torx(R) Socket Bit Torx(R) T25 Tip, 1 3/4 in L (54TN36)
- DEWALT Cordless Rachet, Head 3/8" W, 300 RPM (DCF510B)
- PROTO Satin Open-End Wrench - 10 mm x 11 mm (J31011)
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- GS TOOLING NMTB30 55mm ER32 Collet Chuck (337825)
- STM CAT40 ER16-2.50 COLLET CHUCK (525406)
- HHIP 5C 5" D1-4 Collet Chuck (3900-4715)
- HHIP MT4 ER40 Collet Chuck-Drawbar End (3900-5079)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- GS TOOLING ER40 3/4 (0.7500) AA Ultra Precision Collet (336962)
- Kelch Collet Chucks