Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 5.905in.L
Mfr # 698.0611.324
Zoro # G9220863
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Shank Shape Cylindrical
- Overall Length 5.9050 in
- Taper Size HSK100A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 698.0611.324
- Zoro # G9220863
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 5.9050 in |
Taper Size | HSK100A |
Shank Dia. | 1.18 in |
Programming Length | 3.937" |
Thread Size | M11x1 |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, ISO 12164-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK100A, Projection 100.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 14875 R-6.5, Rubber Face Jaw Cap, 6-1/2in Jaw Width (14875-wilton)
- PROTO Combination Wrench Set, Metric, 15 pcs. (J1200F-MBASD)
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel (16973D2B134040)
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- GS TOOLING 1" ER40 Tap Collets (338283)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER32600)
- HAIMER High Precision Collet Chuck, HSK100A (A10.120.01)
- HHIP 5/8 X 2-1/2" ER-11 Straight Shank Collet Chuck (3900-5106)
- GS TOOLING ER40 1 (1.0000) AA Ultra Precision Collet (336982)
- HHIP MT3 17 Piece ER-40 Spring Collet Chuck Set (3900-0531)
- Kelch Collets, Chucks & Accessories