Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 5.354in.L
Mfr # 698.0651.265
Zoro # G9220924
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Overall Length 5.3540 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0651.265
- Zoro # G9220924
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 5.3540 in |
Taper Size | SK40 |
Shank Dia. | 1.18 in |
Programming Length | 2.755" |
Thread Size | M11x1 |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 70.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 70.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 16x32x16x88 4FL Ball Multi-Helix V4 No Flat, PowerA (500-228-1)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 200 mm, Bore D2= 0.625", Revolving Handle (K0160.4200XCQ)
- WESTWARD Insulated Slotted Screwdriver 7/32 in Round (1YXK2)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- HHIP 3/4 X 4" ER-16 Straight Shank Chuck Extension (3900-5110)
- HHIP ER-32 NMTB #40 14 Piece Spring Collet Chuck Set (3900-0505)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- WILTON Pm2700-.25Rc 1/4 Collet For Pm2700 Shape (1791207)
- LYNDEX-NIKKEN Shank Collet Holder, 300DA, 6.92 in. L (030-EXT-500)
- Kelch Collet Chucks