Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.18in., 10.472inL
Mfr # 698.0655.265
Zoro # G9221003
product price: $475.99
/ea
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.181"
- Shank Type Taper
- Overall Length 10.4720 in
- Shank Shape Cylindrical
- Taper Size SK40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0655.265
- Zoro # G9221003
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.181" |
Overall Length | 10.4720 in |
Taper Size | SK40 |
Shank Dia. | 1.18 in |
Thread Size | M11x1 |
Programming Length | 7.874" |
Nose Dia. | 30.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | GER16 |
Projection | 200.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, JIS B6339 MAS 403 BT |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size SK40, Projection 200.00 mm, GER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 High Speed Steel Spiral Pt Plug Tap (5508646)
- CLEVELAND Single Flute Carbide Countersink (C46324)
- DRILL AMERICA 1/4"x5/32" Pilots for Counterbore (DEWPIL1/4X5/32)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- HHIP ER-25 BT30 Spring Collet Chuck (3900-7562)
- ERICKSON ER 16 COLLET CHUCK 3/4 STRAIGH SHANK (SS075ER16700)
- METABO KYLS. CHK. 1/16"-3/8" 801-1/10 (636322000)
- HHIP R8 10 Piece ER-40 Spring Collet Chuck Set (3900-0004)
- GS TOOLING ER32 3/16 (0.1875) AA Ultra Precision Collet (336859)
- HHIP ER-40 NMTB #30 17 Piece Spring Collet Chuck Set (3900-5301)
- HHIP 5C 5" Plain Back Collet Chuck (3900-4714)
- Kelch Collets, Chucks & Accessories