Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10in., 7.283in.L
Mfr # 698.0002.371
Zoro # G9220461
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.102"
- Overall Length 7.2830 in
- Shank Shape Cylindrical
- Taper Size HSK63F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0002.371
- Zoro # G9220461
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 7.2830 in |
Taper Size | HSK63F |
Shank Dia. | 1.10 in |
Programming Length | 6.299" |
Thread Size | M10 |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 160.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK63F, Projection 160.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 13-Drawers, Gloss Red, 42" W x 19" D x 40" H (32H891)
- LISLE Carbide Scraper, 1-1/4" (81760)
- EVOLUTION 1-3/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC137L)
- GREENLEE Bit, Naileater (62PTS-3/4)
- ERICKSON Milling Cutter Arbor, 1-1/2", HSS (HSK63AER16100M)
- HHIP ER-25 MT2 12 Piece Spring Collet Chuck Set (3900-0502)
- GS TOOLING ER16 3.0mm (0.1181) AA Ultra Precision Collet (336735)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER25600)
- LYNDEX-NIKKEN Shank Collet Holder, ER16, 0.75 in. dia. (E16-EXT-750)
- Kelch Collets, Chucks & Accessories