Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10in., 5.826in.L
Mfr # 698.0031.385
Zoro # G9220513
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.102"
- Shank Type Taper
- Overall Length 5.8260 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0031.385
- Zoro # G9220513
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 5.8260 in |
Taper Size | PSK80 |
Shank Dia. | 1.10 in |
Programming Length | 3.937" |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Description
Collet Chuck, Taper Size PSK80, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY 25 ft Tape Measure, 1 1/4 in Blade (FMHT33338L)
- WESTWARD Ratchet Nut Driver, 1/4 in, Solid, Tee, 2 in (11Z423)
- WILLIAMS Williams Service Wrench, SAE, 1-3/16" (3538)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #15 (C13137)
- ERICKSON COLLET CHUCK EXTENSION SLIMLINE (SS160ER11132M)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- HHIP Hex ER-25 Collet Block (3900-5127)
- LYNDEX-NIKKEN Shank Collet Holder, 200DA, 7.17 in. L (020-EXT-750)
- GS TOOLING MT3 325 TG100 Collet Chuck (534322)
- LYNDEX-NIKKEN Shank Collet Holder, 100TG, 9.00 in. L (S1507-1000-9.00)
- GS TOOLING 5/8" TG75 Tap Collets (334894)
- Kelch Collets, Chucks & Accessories