Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10in., 4.921in.L
Mfr # 698.0201.363
Zoro # G9220644
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 1.102"
- Shank Shape Cylindrical
- Overall Length 4.9210 in
- Taper Size HSK50E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kelch
- MFR # 698.0201.363
- Zoro # G9220644
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 4.9210 in |
Taper Size | HSK50E |
Shank Dia. | 1.10 in |
Programming Length | 3.937" |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 100.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK50E, Projection 100.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Pcb, Usa101/hmii/usa5, Reed, 120v, Rohs (30798550260)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1250)
- GREENFIELD THREADING Tap Set, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes, UNF (174542)
- LENOX Band Saw Blade, 9 ft. 9" L, 1" W, 4/6 TPI, 0.035" Thick, Steel (1866155)
- GS TOOLING BT40 400 DA180 Collet Chuck (532120)
- H & H INDUSTRIAL PRODUCTS ER25 Collet & Drill Chuck With JT2 Sleeve (3903-6018)
- HHIP 100mm Diameter ER-40 Collet Chuck (3901-5036)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- LYNDEX-NIKKEN SK Collet Extractor, SeriesSK16, Project (SKR-16)
- GS TOOLING 3/8" ER20 Tap Collets (337875)
- GS TOOLING ER40 1 (1.0000) AA Ultra Precision Collet (336982)
- Kelch Collets, Chucks & Accessories