Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10in., 4.251in.L
Mfr # 698.0001.385
Zoro # G9220416
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.102"
- Shank Type Taper
- Overall Length 4.2510 in
- Shank Shape Cylindrical
- Taper Size PSK80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0001.385
- Zoro # G9220416
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 4.2510 in |
Taper Size | PSK80 |
Shank Dia. | 1.10 in |
Programming Length | 2.362" |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN ISO 15488, ISO 26623-1 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size PSK80, Projection 60.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLEX Screwdriver for flat head, with power grip, Blade width: 12mm (660701 12)
- ZORO SELECT Punch/Die Set (40105)
- PROTO Cord Wrap, Steel, Black (JUC-CRDWP)
- WESTWARD Handguarded Bullpoint Chisel, 3/4 x 12 In (2AJJ3)
- GS TOOLING ER40 1/4 (0.2500)3 AA Ultra Precision Collet (336921)
- EUROBOOR Tap collet 1/4" ANSI (TCM.1/4ANSI)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- GS TOOLING ER40 18.5mm (0.7283) AA Ultra Precision Collet (336960)
- GS TOOLING CAT40 400 ER11 Collet Chuck (531402)
- EUROBOOR Tap collet 5/8" ANSI (TCM.5/8ANSI)
- Kelch Collet Chucks