Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10in., 3.622in.L
Mfr # 698.0001.343
Zoro # G9220355
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.102"
- Shank Type Taper
- Overall Length 3.6220 in
- Shank Shape Cylindrical
- Taper Size HSK63C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0001.343
- Zoro # G9220355
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 3.6220 in |
Taper Size | HSK63C |
Shank Dia. | 1.10 in |
Programming Length | 2.362" |
Thread Size | M10 |
Nose Dia. | 28.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK63C, Projection 60.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Black-oxide steel clamping element, threaded hole, ERM.63 A-M8-C2 (ERM-A)
- SK PROFESSIONAL TOOLS Flare Nut Wrench Set, 6 Pieces, 6 Pts (376)
- TEKTON 18 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23418)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Plug Hand Tap (DWTP1-1/2-6)
- H & H INDUSTRIAL PRODUCTS 160mm Diameter ER-32 Collet Chuck (3901-5035)
- GS TOOLING CAT40 900 ER16 Collet Chuck (531411)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4040)
- LYNDEX-NIKKEN Shank Collet Holder, ER25, 0.75 in. dia. (E25-EXT-750)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- METABO GRD. CHK. 1/8"-5/8" 799-4 REV. (635253000)
- ERICKSON Shrink Fit Tool Holder, U3, CAT40 (CVKV40BER16250)
- Kelch Collet Chucks