Shop All Collet Chucks
Kelch
Collet Chuck Extension, 1.10 in. dia.
Mfr # 698.0001.320
Zoro # G9220312
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 1.102"
- Shank Type Taper
- Overall Length 3.9370 in
- Shank Shape Cylindrical
- Taper Size HSK40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0001.320
- Zoro # G9220312
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 1.102" |
Overall Length | 3.9370 in |
Taper Size | HSK40A |
Shank Dia. | 1.10 in |
Programming Length | 3.149" |
Thread Size | M10 |
Nose Dia. | 32.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER16 |
Projection | 80.00 mm |
For Use With | Clamping Tools |
Coolant Fed | Coolant Through |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69882-6, DIN ISO 15488 |
Description
Collet Chuck, Taper Size HSK40A, Projection 80.00 mm, ER16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mixing Paddle, w/Holes, White, 6 x 13 In (67765)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/8 in Size, Standard Socket, black oxide (6836)
- WIDIA Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (VTSTR8004)
- HHIP ER-16 CAT40 V-Flange Spring Collet Chuck Set (3900-4016)
- HHIP #40 NMTB ER-40 Collet Chuck-Drawbar End (3900-5091)
- HHIP 100mm Diameter ER-32 Collet Chuck (3901-5033)
- GS TOOLING 114 ER20 Straight Shank Collet Chuck (534384)
- GS TOOLING CAT40 900 ER32 Collet Chuck (531419)
- HHIP #40 NMTB ER-16 Collet Chuck-Drawbar End (3900-5088)
- HHIP 3/4 X 2-1/2" ER-20 Straight Shank Chuck Extension (3900-5112)
- Kelch Collet Chucks