Shop All Collet Chucks
Kelch
Collet Chuck Extension, 0.75in., 3.149in.L
Mfr # 698.0211.362
Zoro # G9220687
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Taper
- Tool Side Dia. 0.748"
- Shank Shape Cylindrical
- Overall Length 3.1490 in
- Taper Size HSK40E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 698.0211.362
- Zoro # G9220687
- Country of Origin Germany
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.748" |
Overall Length | 3.1490 in |
Taper Size | HSK40E |
Shank Dia. | 0.75 in |
Programming Length | 2.362" |
Nose Dia. | 19.00 mm |
Details
Item | Collet Chuck |
Shank Type | Taper |
Shank Shape | Cylindrical |
Collet Series | ER11 |
Projection | 60.00 mm |
For Use With | Clamping Tools |
Standards | DIN 1835 A, DIN 1835 B, DIN 1835 E, DIN 6535 HA, DIN 6535 HB, DIN 6535 HE, DIN 69893, DIN ISO 15488 |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Taper Size HSK40E, Projection 60.00 mm, ER11
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 8"x8" 1/4"R (CC031)
- DRILL AMERICA 1-1/16in-16 UNS HSS Plug Tap and 1in HSS 1/2in Shank Drill Bit Kit (POUFS1-1/16-16)
- METABO Pre-Polishing Paste, White (INOX ACCESSORIES)
- S & W MANUFACTURING Knrl Knob Stud, 1/4-28", 1" dia. (SKSF-015)
- GS TOOLING CAT40 900 ER16 Collet Chuck (531411)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- HHIP ER-40 CAT40 V-Flange Spring Collet Chuck Set (3900-4042)
- HHIP 1 X 2" ER-32 Straight Shank Chuck Extension (3900-5118)
- METABO KYLS. CHK. 3/64"-1/2" 805-2/13 (636226000)
- HHIP 125mm Diameter D1-3 ER-40 Collet Chuck (3901-5041)
- PARLEC Collet Chuck, ER16, 3.90in (ER16-750-7H)
- Kelch Collet Chucks