Shop All Indexable Toolholders
Kelch
Boring Bar Holder, 4-7/16 in. L
Mfr # 590.0201.384
Zoro # G9218237
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 590.02
- For Use With Cutting Tools
- Inside Dia. 0.2362"
- Overall Length 113.00mm
- Style Coolant-Thru
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0201.384
- Zoro # G9218237
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Inside Dia. | 0.2362" |
Overall Length | 113.00mm |
Outside Dia. | 1.574" |
Details
Item | Boring Bar Holder |
Series | 590.02 |
For Use With | Cutting Tools |
Style | Coolant-Thru |
Product Type | Boring Bar Holder |
Coolant Fed | Coolant Through |
Description
Boring Bar Holder, Head Dia. 40.00mm, Overall Length 113.00mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 75.00mm, Series 590.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.496 In, Black (911249600)
- WILLIAMS Williams Impact Adaptor, 1-1/2" D, 1-1/2FX1M (8-7)
- BOSCH 2 QC Bit Holder (ITBHQC201)
- POWERBUILT 40" Flexible Wiring Guide Tool (647733)
- HHIP R8 2 in. Head Boring Tool Set (1906-5935)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- ALLIED MACHINE & ENGINEERING Drill Tool Holder (B-600-4MT-SR)
- HHIP 3/8" 5 Piece Indexable Carbide Turning Tool Set (2003-0002)
- H & H INDUSTRIAL PRODUCTS MSDNN 10-3B Turning Tool Holder - New Rigid Clamp Design (2027-0101)
- HHIP 10-50mm Diameter Capacity Concentricity Checker (4401-1011)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant, 0.1875 ID, 0.625 OD (QHC62-3/16)
- Kelch Indexable Toolholders