Shop All Indexable Toolholders
Kelch
Boring Bar Holder, 0.4724 in. dia.
Mfr # 590.0204.384
Zoro # G9218291
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 590.02
- For Use With Cutting Tools
- Inside Dia. 0.4724"
- Overall Length 113.00mm
- Outside Dia. 1.732"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0204.384
- Zoro # G9218291
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Inside Dia. | 0.4724" |
Overall Length | 113.00mm |
Outside Dia. | 1.732" |
Details
Item | Boring Bar Holder |
Series | 590.02 |
For Use With | Cutting Tools |
Style | Coolant-Thru |
Product Type | Boring Bar Holder |
Coolant Fed | Coolant Through |
Description
Boring Bar Holder, Head Dia. 44.00mm, Overall Length 113.00mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 75.00mm, Series 590.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN IRWIN VISE-GRIP 2078712 Groovelock Plier Set With Kitbag; 8Pc (VSG-2078712)
- GREY PNEUMATIC 1"DR X 36MM HEX (4936M)
- WIHA Precision Hex Screwdriver 1/32 in Round (26309)
- STARRETT Band Saw Blade, 11 ft. 8" L, 1/2" W, 6 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91361-11-08)
- KYOCERA Turning Toolholder, DVPNL 2525M16 (DVPNL2525M16)
- SOWA INDEXABLE CUTTING TOOLS MSDNN 206D External Turning Toolholder (145866)
- KYOCERA Turning Toolholder, SCLNR 624FF (SCLNR624FF)
- HHIP 5/8" E10 Indexable Carbide Turning Tool (2003-0135)
- SUMITOMO GNDFL163M-050-035 (U104362)
- HAIMER Shrink Chuck, 3/4 in. Hole Dia., HSK63F (F63.140.3/4Z)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- Kelch Indexable Tools