Shop All Indexable Toolholders
Kelch
Boring Bar Holder, 0.3149 in. dia.
Mfr # 590.0202.384
Zoro # G9218255
product price: $454.99
/ea
Free Shipping & Returns
$454.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 590.02
- For Use With Cutting Tools
- Overall Length 113.00mm
- Style Coolant-Thru
- Inside Dia. 0.3149"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 590.0202.384
- Zoro # G9218255
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Overall Length | 113.00mm |
Inside Dia. | 0.3149" |
Outside Dia. | 1.732" |
Details
Item | Boring Bar Holder |
Series | 590.02 |
For Use With | Cutting Tools |
Style | Coolant-Thru |
Product Type | Boring Bar Holder |
Coolant Fed | Coolant Through |
Description
Boring Bar Holder, Head Dia. 44.00mm, Overall Length 113.00mm, Coolant Fed Coolant Through, Product Type Boring Bar Holder, Projection 75.00mm, Series 590.02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .022 HSS Chucking Reamer Straight Flute Straight Shank (5472467)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- VERMONT GAGE Pin Gage, Plus, 0.200 In, Black (911120000)
- POWERBUILT 12Mm Back-Tap Thread Repair Tool (641148)
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 (50.842.3/8z.3)
- DORIAN Turning Toolholder, TNMG, MTGNL08-2A, LH (73310150803)
- LINK Ua3 X 3.5 Straight Shank Adapter (80-L5-250)
- HHIP SDNCNR 10-3B Turning Tool Holder (2032-0103)
- TUNGALOY Parting Off Indexable Holder, CTBU12-26-U (2300753)
- KYOCERA Turning Toolholder, SCLCR 83A (SCLCR83A)
- MICRO 100 Standard - Tool Holders (TH-404)
- Kelch Indexable Tools