Shop All End Mill Holders
Kelch
Basic Holder, 494.0302.291, 1.259 in. dia.
Mfr # 494.0302.291
Zoro # G9213994
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SK50
- Projection 40.00mm
- Coolant Fed Coolant Through
- Style DIN 69871
- Taper Type DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0302.291
- Zoro # G9213994
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | SK50 |
Nose Dia. | 32.00mm |
Overall Length | 142.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 40.00mm |
Coolant Fed | Coolant Through |
Style | DIN 69871 |
Taper Type | DIN 69871 |
Standards | DIN 69871 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size SK50, Projection 40.00mm, Coolant Fed Coolant Through, Nose Dia. 32.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive Socket Set Metric, SAE 24 Pieces 3/16 in to 9/16 in, 5 mm to 14 mm , Chrome (J47324AS)
- HOUGEN 1-1/2 in. x 2 in. 12,000-Series Annular Cutter (12248)
- DRILLCO HSS Taper Taps H-3, 1/2-13, 6PK (20E132CT)
- BIG HORN Magneto Tape Holder (14355)
- HHIP 4" X 1-1/2 Bore 90 Degree APKT Indexable Face Mill (2063-4000)
- DORIAN Tool Holder, Reversible Cut-Off, CXA (D35CXA-7-71C)
- HHIP 2-1/2" X 3/4 Bore 90 Degree APKT-160408 Indexable Face Mill (2066-2500)
- GS TOOLING BT30 1 x 119 Shell Mill Holder (532084)
- YG-1 TOOL CO Torx Screws (10) (JB2061)
- BLAIR EQUIPMENT CO Rotacut 0.38 in. Rotobroach Control, 3PK (BL11108-3)
- TECHNIKS End Mill Holder, CAT40, 25mm Bore Dia. (22975)
- Kelch Milling & Drilling Toolholders