Shop All End Mill Holders
Kelch
Basic Holder, 494.0106.324, 3.149 in. dia.
Mfr # 494.0106.324
Zoro # G9213951
product price: $638.99
/ea
Free Shipping & Returns
$638.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 90.00mm
- Coolant Fed Coolant Through
- Series Flexibore
- ANSI Number 494.0106.324
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0106.324
- Zoro # G9213951
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Thread Size | 1-1/2" |
Head Length | 3.543" |
Programming Length | 3.543" |
Tool Side Dia. | 3.149" |
Overall Length | 140.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 90.00mm |
Coolant Fed | Coolant Through |
Series | Flexibore |
ANSI Number | 494.0106.324 |
Style | ISO 12164-1 |
Taper | 100 |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 90.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-632A)
- CARLISLE FOODSERVICE Steel Handheld Scraper 3", Brown (40130EC01)
- ULLMAN DEVICES 6-Piece Hook & Pick Set (CHP6-LP)
- WESTWARD Comb. Wrench, 24mm, Metric, Black Oxide (54RZ50)
- MICRO 100 Tool Holder - Steel (TH-85)
- HHIP 2" X 3/4 Bore 45 Degree SE Indexable Face Mill (2065-2000)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- HHIP 3" X 1 Bore 45 Degree Single End Indexable Face Mill (2065-3000)
- HHIP 3" X 1 Bore 45 Degree SCMT Indexable Face Mill (2062-3000)
- Kelch End Mill Holders