Shop All End Mill Holders
Kelch
Basic Holder, 494.0105.324, 2.480 in. dia.
Mfr # 494.0105.324
Zoro # G9213906
product price: $604.99
/ea
Free Shipping & Returns
$604.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK100A
- Projection 80.00mm
- Coolant Fed Coolant Through
- Taper 100
- Tool Side Dia. 2.480"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0105.324
- Zoro # G9213906
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK100A |
Tool Side Dia. | 2.480" |
Programming Length | 3.149" |
Thread Size | 1-1/2" |
Head Length | 3.149" |
Overall Length | 130.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
Taper | 100 |
ANSI Number | 494.0105.324 |
Style | ISO 12164-1 |
Series | Flexibore |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK100A, Projection 80.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICO Fuse Puller, Black, 5 in. L (38071)
- PROTO Combination Wrench, Metric, 32mm Head Sz (J1232MASD)
- PROTO 3/8" Drive, 12" Breaker Bar, Full Polish (J5266)
- RAPTOR Fixture, 140 lb. Max. Weight, Aluminum (RWP-401-11)
- ERICKSON End Mill Holder, Taper, CV40 (CV40BDL16200)
- WIDIA Toolholder, ISO, D-Style Clamping (DDJNL3225P15KC06)
- GS TOOLING BT30 34 x 119 Shell Mill Holder (532082)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- TECHNIKS End Mill Holder, CAT40, 0.1250in Bore Dia. (22907)
- PARLEC End Mill Holder, CAT40, Bore Dia 1.0000 In (C40-10EM1)
- JACOBS Eject Drift 903 for 3/4MT (30486N)
- Kelch End Mill Holders