Shop All End Mill Holders
Kelch
Basic Holder, 494.0105.323, 2.480 in. dia.
Mfr # 494.0105.323
Zoro # G9213897
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80A
- Projection 80.00mm
- Coolant Fed Coolant Through
- Thread Size 1-1/2"
- ANSI Number 494.0105.323
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0105.323
- Zoro # G9213897
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK80A |
Thread Size | 1-1/2" |
Tool Side Dia. | 2.480" |
Head Length | 3.149" |
Programming Length | 3.149" |
Overall Length | 120.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 80.00mm |
Coolant Fed | Coolant Through |
ANSI Number | 494.0105.323 |
Taper | 80 |
Series | Flexibore |
Style | ISO 12164-1 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 80.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, Steel (1966893)
- FREEMAN 3.6 Volt Lithium-Ion Cordless Rechargeable Screwdriver with Charger, H (P36VCS)
- SURTEK Octagonal 6Pound Hammer, Fiberglass Handle (MARR6FV)
- ILC Replacement for Lincoln 1201 Battery (1201 BATTERY LINCOLN)
- GS TOOLING CAT40 20mm x 250 End Mill Holder (531664)
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- ERICKSON End Mill Holder, Taper, CV40 (CV40ZEM075175)
- TUNGALOY Turning Tool Holder, 0.807 Thick, Steel (6865651)
- GS TOOLING NMTB40 12 x 231 End Mill Holder (534008)
- TECHNIKS Tool Holder, SBL6,120mm Projection (35472)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- Kelch Milling & Drilling Toolholders