Shop All End Mill Holders
Kelch
Basic Holder, 494.0104.343, 1.968 in. dia.
Mfr # 494.0104.343
Zoro # G9213854
product price: $485.99
/ea
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK63C
- Projection 50.00mm
- Coolant Fed Coolant Through
- ANSI Number 494.0104.343
- Series Flexibore
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0104.343
- Zoro # G9213854
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK63C |
Overall Tool Side Dia. | 1.96" |
Programming Length | 1.968" |
Tool Side Dia. | 1.968" |
Head Length | 1.968" |
Overall Length | 82.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 50.00mm |
Coolant Fed | Coolant Through |
ANSI Number | 494.0104.343 |
Series | Flexibore |
Taper | 63 |
Coupling | HSK 63 |
Style | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Standards | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK63C, Projection 50.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 3" Bi-Metal High Speed Steel Hole Saw (106076)
- APEX TOOL GROUP Dial Indicator Set 2-1/4" w/On-Off Stand (GWR3761)
- MILWAUKEE HAND TRUCKS Milwaukee 5262-21 Rotary Hammer Kit, 120 V, 1 in Chuck, SDS-Plus Chuck, Black/Gray/Red (5262-21)
- SUPER TOOL 10.40mm Carbide-Tipped 118 Deg. Jobber Length Drill Bit (301104)
- MICRO 100 Tool Holder - Steel (TH-106)
- DORIAN Tool Holder, Turning/Facing/Boring, CXA (D35CXA-2)
- TUNGALOY Solid End Mill Head, VED062L47R000-U, PK2 (6863892)
- HHIP 5/16 X 3/4 X 4-1/2 Right Hand Cut-Off Tool Holder (2205-0312)
- HHIP 2" X 3/4 Bore 45 Degree SCMT Indexable Face Mill (2062-2000)
- GS TOOLING CAT40 34 x 550 End Mill Holder (531046)
- RUKO Arbor Holder, A 7 (106211)
- Kelch Milling & Drilling Toolholders