Shop All End Mill Holders
Kelch
Basic Holder, 494.0104.323, 1.968 in. dia.
Mfr # 494.0104.323
Zoro # G9213836
product price: $570.99
/ea
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK80A
- Projection 70.00mm
- Coolant Fed Coolant Through
- Tool Side Dia. 1.968"
- Style ISO 12164-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0104.323
- Zoro # G9213836
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK80A |
Tool Side Dia. | 1.968" |
Programming Length | 2.755" |
Thread Size | 1-1/2" |
Head Length | 2.755" |
Overall Length | 110.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 70.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Taper | 80 |
ANSI Number | 494.0104.323 |
Series | Flexibore |
Standards | ISO 12164-1 |
Taper Type | ISO 12164-1 |
Material - Machining | High Speed Steel |
Description
Taper Shank Tool Holder, Taper Size HSK80A, Projection 70.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 65mm 12 pt Metric Socket, 12 Points (45J251)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- KYOCERA Parallelogram BDMT Cermet (BDMT11T308ERJTTN100M)
- PROTO 8 in L 1 in Cap. Cast Iron Straight Pipe Wrench (J808HD)
- MICRO 100 Tool Holder - Steel (TH-85)
- MICRO-QUIK Quick Change Double Head (QDH-4125LH)
- HHIP 3" X 1 Bore 90 Degree APKT Indexable Face Mill (2063-3000)
- GS TOOLING BT30 1 x 354 End Mill Holder (532016)
- WIDIA Toolholder, ISO, D-Style Clamping (DVJNL123CKC3)
- DORIAN Tool Post, QUADRA, QITP40N, 16-20 In Swing (QITP40N)
- SCHUNK Hydraulic Toolholder, Standard, 0.7500 in. (0206466)
- Kelch Milling & Drilling Toolholders