Shop All End Mill Holders
Kelch
Basic Holder, 494.0104.321, 1.968 in. dia.
Mfr # 494.0104.321
Zoro # G9213811
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size HSK50A
- Projection 70.00mm
- Coolant Fed Coolant Through
- Style ISO 12164-1
- Thread Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kelch
- MFR # 494.0104.321
- Zoro # G9213811
- Country of Origin Germany
- Category End Mill Holders
Dimensions
Taper Size | HSK50A |
Thread Size | 1" |
Overall Length | 95.00mm |
Details
Item | Taper Shank Tool Holder |
Projection | 70.00mm |
Coolant Fed | Coolant Through |
Style | ISO 12164-1 |
Standards | ISO 12164-1 |
Material - Machining | High Speed Steel |
Taper Type | ISO 12164-1 |
Description
Taper Shank Tool Holder, Taper Size HSK50A, Projection 70.00mm, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug, 2 (18934)
- CENTURY DRILL & TOOL Rethreading Tap Metric Right Hand 10.0X1.50Mm Overall Length 49Mm (92006)
- IDEAL Electrical T-5 Wire Strippers, 10 - 18 AWG Solid, 12 - 20 AWG Stranded, Plier Nose, Yellow (45-120)
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/4 in (70921)
- ERICKSON 3/4 SHRINK FIT - HPV GENERAL PURPOSE - B (BT50BHPVTT075394)
- H & H INDUSTRIAL PRODUCTS 5 Piece R8 End Mill Holder Set (3/16~3/4") (3900-1005)
- JACOBS Eject Drift 902 for 1/2MT (30485N)
- RUKO Arbor Holder, A 2 (106202)
- PARLEC Holder, Boring Head, CAT 40, 7/8-20, 1.5 In (C40-87BH1)
- ERICKSON End Mill Holder Blank, HSK63A (HSK63ABB115150M)
- LYNDEX-NIKKEN End Mill Holder, NMTB30 (N3006-0375-1.75)
- Kelch End Mill Holders